References
Draper Expert:95314
Rubix:382A9021
Manufacturer :95314
EAN:5010559953141
Product details : DRAPER EXPERT 95314 16 SPEED HD BENCH DRILL 650W
Heavy duty 16 speed bench drill with a 19mm drilling capacity. Designed for engineering and fabrication workshops. The square table is fitted with a heavy duty smoothly operated rack and pinion for easy adjustment. Fitted with a No-Volt safety release switch, depth stop and chuck guard. Manufactured with an aluminium motor casing and lockable pulley cover. Supplied with a BS approved non-rewireable moulded plug and 1.8m (approx.) cable.
Technical specifications
Attributes
| Power | 650 W |
|---|---|
| Weight | 71 kg |
Show UNSPSC/ECL@SS
£ 615.00 excl. VAT
/ Each
£ 738.00 incl. VAT
- Delivery usually within ( 7 ) days

