DEWALT DCK623P3-GB 18V XR BRUSHLESS COMPACT 6 PIECE KIT

XR Brushless Compact Kit

See technical informationSee documents

References

Dewalt:DCK623P3-GB
Rubix:2592657
EAN:5035048679753
brand logo

Technical specifications

Number of elements9
Cordlessyes
See all Specifications

Documents

Product details : DEWALT DCK623P3-GB 18V XR BRUSHLESS COMPACT 6 PIECE KIT


Kit Includes: DCD796 18V Compact Combi Drill (70Nm) DCF887 18V Brushless 3 Speed Impact Driver (205Nm) DCG405 18V Brushless125mm Angle Grinder DCS367 18V Brushless Compact Recip Saw DCS570 18V Brushless 184mm Circular Saw DCL050 18V 500 Lumen LED Area Light 18V 5Ah Li DCB184 Batteries x 3 DCB115 Multi Voltage Charger 1-70-322 Toughststem DS300 x 2

Technical specifications


Attributes
Number of elements9
Cordlessyes
Voltage18 V
£ 993.37 excl. VAT
/ Each
£ 1,192.04 incl. VAT
  • Delivery usually within ( 7 ) days