DEWALT DCK276P2-GB 18V XR COMBI AND IMPACT KIT DCD996/DCF887 2X5AH
XR Brushless Twin Kit
See technical informationSee documentsReferences
Dewalt:DCK276P2-GB
Rubix:2583683

Documents
Product details : DEWALT DCK276P2-GB 18V XR COMBI AND IMPACT KIT DCD996/DCF887 2X5AH
Kit contains:
DCD996 18V Brushless Combi Drill (95Nm)
DCF887 18V Brushless Impact Driver (203Nm)
DCB105 Multi-Voltage Universal Charger
18 Volt 5Ah Li-Ion Batteries x 2
TOUGHSYSTEM™ DS150 Kit Box
Technical specifications
Attributes
| Number of elements | 5 |
|---|---|
| Cordless | yes |
| Voltage | 18 V |
Show UNSPSC/ECL@SS
£ 404.80 excl. VAT
/ Each
£ 485.76 incl. VAT
- In stock: Next day delivery