PARKER EO-SWIVEL-UNION GZ16SCF


Ermeto DIN swivel to swivel high pressure hydraulic tube fittings

References
parker hannifin:GZ16SCF
rubix:156A6206
brand logo
brand logo
Technical specifications
MaterialSteel
Connecting diameter16 mm
Connecting diameter 216 mm

Product details : PARKER EO-SWIVEL-UNION GZ16SCF


The main function of Ermeto DIN swivel-to-swivel high pressure hydraulic tube fittings is the connection of 2 tubes or hoses with the same or different diameters. This broad range of Ermeto DIN swivel-to-swivel high pressure hydraulic tube fittings, types GZ and GZR is available in steel and in a stainless steel version.



Markets:

• Automotive

• Defence

• Energy

• Environment

• Industrial

• Infrastructure

• Machine Tools

• Materials Handling

• Mobile

• Oil and Gas

• Power Generation

• Process

• Transportation

• Water



Applications: Suitable for general hydraulic applications.



Features/ benefits:

• • Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. This attribute extends the life cycle of the fittings.

• Stainless steel surface: Ermeto DIN swivel-to-swivel high pressure hydraulic tube fittings , stainless steel version, have a high corrosion resistance to aggressive media and environmental influences, also a higher temperature resistance, than steel. These features extend the range of applications.

• High pressure: Ermeto DIN swivel-to-swivel high pressure hydraulic tube fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.

Accessories Included: Pre-assembled with EO-2 Functional Nut
Application: Chemical Transfer, Fuel Transfer, Hydraulics, Mobile Equipment, Oilfield, Packaging
Body Material: Steel
Brand: Ermeto
Configuration: Swivel to Swivel
Connection 1 Size: 16 mm Tube O.D.
Connection 1 Size: 16 mm (O.D.)
Connection 1 Type: Male, 24° Cone (with O-Ring)
Connection 1 Type: Male 24° Cone (with O-Ring)
Connection 2 Size: 16 mm Tube O.D.
Connection 2 Size: 16 mm (O.D.)
Connection 2 Type: Male, 24° Cone (with O-Ring)
Connection 2 Type: Male 24° Cone (with O-Ring)
Division: High Pressure Connectors Europe Division
For Fluid Type: Hydraulic Fluids, Chemicals, Fuels, Gases, Steam
Industry: Agriculture, Automotive, Construction, Industrial Manufacturing Equipment, Marine, Material Handling, Transportation
Maximum Ambient Temperature: 300, 572
Maximum Fluid Temperature: 300, 572
Maximum Operating Pressure: 630
Minimum Ambient Temperature: -40
Minimum Fluid Temperature: -40
Product Series: EO Heavy
Product Style: Adjustable Position
Product Type: Hydraulic DIN Fittings
Seal Material: NBR
Seal Type: Sealing Edge
Shape: Straight
Specifications Met: DIN, ISO 8434
Technology: Fluid & Gas Handling

Technical specifications


Attributes
MaterialSteel
Connecting diameter16 mm
Connecting diameter 216 mm
Show UNSPSC/ECL@SS
£ 24.96 excl. VAT
/ Each
£ 29.95 incl. VAT
  • Usually arrives within 14 working days