References
INA:EGB1625-E40-B-Y
Rubix:238A3386
Manufacturer :0708462000000
EAN:4012802755077

Product details : INA EGB1625-E40-B-Y COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with bronze backing
Technical specifications
Attributes
| Logistic Weight | 10,33 g |
|---|---|
| Inner diameter | 16 mm |
| Outer diameter | 18 mm |
| Width | 25 mm |
| Series | egb..-e40-b |
Show UNSPSC/ECL@SS
£ 205.00 excl. VAT
/ 100 pieces
£ 246.00 incl. VAT
- Usually arrives within 14 working days
