SKF PSM 121620 A51 STRAIGHT BUSHING


Bushings, thrust washers and strips

References
skf:PSM 121620 A51
rubix:266A6411
manufacturer :160576
ean:7316571789064
SKF PLAIN BUSH BEARING BRASS PSM 121620 A51
brand logo
Technical specifications
Inner diameter12 mm
Outer diameter16 mm
Width20 mm
See all Specifications

Product details : SKF PSM 121620 A51 STRAIGHT BUSHING


SKF sintered bronze straight (cylindrical) bushings are suitable for rotating, oscillating and linear movements, and can accommodate radial loads. SKF sintered bronze bushings are self-lubricating and maintenance-free. They consist of a porous bronze matrix that is impregnated with mineral oil. The oil impregnation enables very high sliding velocities and makes these bushings suitable for rotating applications.

Technical specifications


Attributes
Logistic Weight11,6 g
Inner diameter12 mm
Outer diameter16 mm
Width20 mm
SeriesPSM
MaterialSintered bronze
Show UNSPSC/ECL@SS
£ 2.01 excl. VAT
/ Each
£ 2.41 incl. VAT
  • Usually arrives within 14 working days