Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Flanged bush
SKF PBMF405030M1G1 BUSH
SKF PBMF405030M1G1 BUSH
Bushings, thrust washers and strips
References
skf:
PBMF 405030 M1G1
rubix:
255A2076
manufacturer :
160044
ean:
7316571774947
Technical specifications
Inner diameter
40
mm
Outer diameter
60
mm
Width
30
mm
See all Specifications
Product details
Technical specifications
Product details : SKF PBMF405030M1G1 BUSH
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
Logistic Weight
215
g
Inner diameter
40
mm
Outer diameter
60
mm
Width
30
mm
Series
pbmf
Material
bronze
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.14
excl. VAT
/
Each
£
44.57
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
SKF PCMF 182012 E FLANGED BUSHING
SKF PLAIN BEARING PCMF121417E:SKF
SKF PCMF 303416 E FLANGED BUSHING
INA EGF16170-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
INA EGF12090-E40-Y BUSH FLANGED STEEL EACH
SKF PLAIN BEARING PCMF 060808 E
INA EGF15090-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
INA EGF14170-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
SKF GLYCODOR BUSH PCMF 202311.5 E
SKF PSMF 506050 A51 FLANGED BUSHING
INA EGF10170-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
SKF PLAIN BEARING PCMF353916E
SKF PCMF202315E:SKF FLANGED BUSH
SKF PSMF 202630 A51 FLANGED BUSHING
INA FLANGED BUSH EGF40260-E40Y