Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Flanged bush
SKF PCMF 303416 E FLANGED BUSHING
SKF PCMF 303416 E FLANGED BUSHING
SKF Plain bearing PCMF
References
skf:
PCMF 303416 E
rubix:
266A6636
ean:
7316572038093
Technical specifications
Inner diameter
30
mm
Outer diameter
42
mm
Width
16
mm
See all Specifications
Product details
Technical specifications
Product details : SKF PCMF 303416 E FLANGED BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
Logistic Weight
30
g
Inner diameter
30
mm
Outer diameter
42
mm
Width
16
mm
Series
PCMF
Material
Composite E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.28
excl. VAT
/
Each
£
6.34
incl. VAT
Usually arrives within 14 working days
Select variants (35)
Add to cart
Create PDF from product
Check our products from related categories
INA EGF35260-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
SKF PCMF202315E:SKF FLANGED BUSH
SKF PBMF 253525 M1G1 FLANGED BUSHING
SKF PSMF 162225 A51 FLANGED BUSHING
INA EGF25215-E40-Y FLANGED BUSH
SKF PSMF303830A51 METRIC BUSH
SKF PSMF 202625 A51 FLANGED BUSHING
SKF PCMF 141617 E FLANGED BUSHING
SKF PSMF 152115 A51 FLANGED BUSHING
SKF PCMF 081007.5 E BUSH
SKF PBMF506050M1G1:SKF FLANGED BUSH
SKF DRY SLIDING BUSH PCMF 353926 E
INA EGF08055-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
INA EGF14170-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
SKF PCMF 101209 E BUSH