References
SKF:PCMF 202311.5 E
Rubix:103A7872
EAN:7316572038222

Product details : SKF GLYCODOR BUSH PCMF 202311.5 E
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 11,2 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 30 mm |
| Width | 11.5 mm |
| Material | composite e |
| Series | pcmf |
Show UNSPSC/ECL@SS
£ 61.75 excl. VAT
/ 25 pieces
£ 74.10 incl. VAT
- Delivery usually within ( 3 ) days
