Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Flanged bush
INA FLANGED BUSH EGF40260-E40Y
INA FLANGED BUSH EGF40260-E40Y
Flanged bush
References
ina:
EGF40260-E40-Y
rubix:
180A3134
manufacturer :
0707012700000
ean:
4012802755978
Technical specifications
Inner diameter
40
mm
Outer diameter
44
mm
Width
26
mm
See all Specifications
Product details
Technical specifications
Product details : INA FLANGED BUSH EGF40260-E40Y
Flanged bush, maintenance-free, ISO 3547, with steel backing
Strengths
Non-maintenance metal/polymer E40, good sliding properties.
Applications
For smooth bearing.
Technical specifications
Attributes
Logistic Weight
58,05
g
Inner diameter
40
mm
Outer diameter
44
mm
Width
26
mm
Series
EGF..-E40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.64
excl. VAT
/
Each
£
3.17
incl. VAT
Usually arrives within 14 working days
Select variants (35)
Add to cart
Create PDF from product
Check our products from related categories
SKF PSMF 081208 A51 FLANGED BUSHING
SKF PCMF 303416 E FLANGED BUSHING
SKF PSMF 405030 A51 FLANGED BUSHING
SKF PSMF 253220 A51 FLANGED BUSHING
INA EGF35260-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
SKF PLAIN BEARING PCMF 121409 E
INA EGF15120-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
INA EGF10170-E40-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH STEEL B
SKF PBMF 607560 M1G1 FLANGED BUSHING
INA EGF06080-E40-Y FLANGED BUSH
INA EGF18100-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ
INA FLANGED BUSH EGF20165-E40-Y
SKF PCMF 252811.5 E FLANGED BUSHING
SKF GLYCODUR BUSH PCMF151712E
INA EGF12090-E40-B-Y FLANGED BUSH MAINTENANCE-FREE ISO 3547 WITH BRONZ