SKF GLYCODUR BUSH PCM 252830 M


Bushings, thrust washers and strips

References
skf:PCM 252830 M
rubix:103A0606
manufacturer :111562
ean:7316571347424
brand logo
brand logo
Technical specifications
Inner diameter25 mm
Outer diameter28 mm
Width30 mm
See all Specifications

Product details : SKF GLYCODUR BUSH PCM 252830 M


SKF POM composite straight (cylindrical) bushings are suitable for oscillating, rotating and linear movements, and can accommodate radial loads. After initial grease fill, they are optimized for minimal maintenance under tough operating conditions. Pockets in the sliding surface serve as grease reservoirs. Relubrication can extend bearing service life considerably. Despite their compact design, they can accommodate heavy loads.
SKF POM composite straight (cylindrical) bushings are suitable for oscillating, rotating and linear movements, and can accommodate radial loads. After initial grease fill, they are optimized for minimal maintenance under tough operating conditions. Pockets in the sliding surface serve as grease reservoirs. Relubrication can extend bearing service life considerably. Despite their compact design, they can accommodate heavy loads.

Strengths

•Cost-effective with long service life
Very good frictional properties
High load carrying capacity
High sliding velocity

Technical specifications


Attributes
Logistic Weight21,2 g
Inner diameter25 mm
Outer diameter28 mm
Width30 mm
SeriesPCM
MaterialComposite M
Show UNSPSC/ECL@SS
£ 5.48 excl. VAT
/ Each
£ 6.58 incl. VAT
  • Usually arrives within 14 working days