References
SKF:PCMW 203601.5 M
Rubix:266A6426
Manufacturer :125619
EAN:7316571496924

Product details : SKF PCMW 203601.5 M THRUST WASHER
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistic Weight | 6,5 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 36 mm |
| Width | 1.5 mm |
| Material | composite m |
| Thickness | 1.5 mm |
| Bearing Clearance | cn |
| Min. temperature | -40 °C |
| Max. temperature | 110 °C |
| Type | thrust washer |
| Basic static load, axial - C0a | 176000 N |
Show UNSPSC/ECL@SS
£ 37.20 excl. VAT
/ 10 pieces
£ 44.64 incl. VAT
- Delivery usually within ( 3 ) days
