INA EGW52-E40-Z THRUST WASHER MAINTENANCE-FREE MATERIAL IN ACCORDANCE
Thrust washer
See technical informationReferences
INA:EGW52-E40-Z
Rubix:238A1292
Manufacturer :0707056150000
EAN:4012802756654

Product details : INA EGW52-E40-Z THRUST WASHER MAINTENANCE-FREE MATERIAL IN ACCORDANCE
Thrust washer, maintenance-free, material in accordance with ISO 3547-4, with steel backing
Technical specifications
Attributes
| Logistic Weight | 39,8 g |
|---|---|
| Inner diameter | 52 mm |
| Outer diameter | 78 mm |
| Width | 2 mm |
| Material | steel backing with a sintered porous tin/bronze interlayer whose pores are filled by a ptfe-based running-in / sliding layer (material designation e40) |
| Thickness | 2 mm |
| Bearing Clearance | cn |
| Min. temperature | -200 °C |
| Max. temperature | 280 °C |
| Type | thrust washer, maintenance-free (egw series, sliding layer e40) |
| Basic static load, axial - C0a | 664000 N |
Show UNSPSC/ECL@SS
£ 3.71 excl. VAT
/ Each
£ 4.45 incl. VAT
- Delivery usually within ( 7 ) days
