Thrust washer
Inner diameter | 18 mm |
---|---|
Outer diameter | 32 mm |
Width | 1.5 mm |
Logistic Weight | 4,6 g |
---|---|
Inner diameter | 18 mm |
Outer diameter | 32 mm |
Width | 1.5 mm |
Bearing Clearance | cn |
Series | egw..-e50 |
Basic static load, axial - C0a | 77000 N |
Basic dynamic load, axial - Ca | 38500 N |
Usually arrives within 14 working days