References
Superseded Ref:EGW10-E40-Z
INA:EGW10-E40
Rubix:274A7414
Manufacturer :0979170280000
EAN:4064327917577

Product details : INA EGW10-E40 THRUST WASHER
Thrust washer, maintenance-free, material in accordance with ISO 3547-4, with steel backing
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 20 mm |
| Width | 1.5 mm |
| Material | steel |
| Thickness | 1.5 mm |
| Bearing Clearance | cn |
| Min. temperature | -200 °C |
| Max. temperature | 280 °C |
| Type | maintenance-free, metal/polymer composite thrust washer (sliding material e40) with steel backing |
| Basic static load, axial - C0a | 58900 N |
Show UNSPSC/ECL@SS
£ 15.50 excl. VAT
/ 25 pieces
£ 18.60 incl. VAT
- In stock: Next day delivery
