Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Comparators and depth measurement
Accessories for comparators and depth measurement
Key for comparator
MITUTOYO 136-013 REPLACEMENT STYLUS
MITUTOYO 136-013 REPLACEMENT STYLUS
Button for dial indicator with swivel probe
References
mitutoyo:
136013
rubix:
80214136
ean:
4946368814612
Technical specifications
Use
Test indicator
For model
513
Technical sheet / Technical file
Product details
Technical specifications
Product details : MITUTOYO 136-013 REPLACEMENT STYLUS
For standard models:Yes
For 513-5XX models:Yes
L2[mm]:41
Ø ball:2 mm carbide
Functions:Keys (for metric models except universal comparator)
Technical specifications
Attributes
Use
Test indicator
For model
513
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.10
excl. VAT
/
Each
£
15.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MITUTOYO 101118 CONTACT ELEMENT SHELL M25X045
MITUTOYO 103013 STYLUS FOR SERIES 513
MITUTOYO 137257 CONTACT ELEMENT CYLINDER M25X045
MITUTOYO 103017 STYLUS FOR SERIES 513
MITUTOYO 101386 CONTACT ELEMENT SHELL M25X045
MITUTOYO 102825 STYLUS FOR SERIES 513
MITUTOYO 101121 CONTACT ELEMENT NEEDLE M25X045
MITUTOYO 137413 CONTACT ELEMENT NEEDLE M25X045
MITUTOYO 131365 CONTACT ELEMENT FLAT M25X045
MITUTOYO 21AAA349 CONTACT ELEMENT BALL POINT M25X045
MITUTOYO 101120 CONTACT ELEMENT CONICAL M25X045
MITUTOYO 21AAA256 CONTACT ELEMENT NEEDLE M25X045
MITUTOYO 101119 CONTACT ELEMENT SPHERICAL M25X045
MITUTOYO 136235 STYLUS FOR SERIES 513
MITUTOYO CONTACT POINT 103-006