Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Comparators and depth measurement
Accessories for comparators and depth measurement
Key for comparator
MITUTOYO 21AAA349 CONTACT ELEMENT BALL POINT M25X045
MITUTOYO 21AAA349 CONTACT ELEMENT BALL POINT M25X045
Contact Element Ball Point
References
mitutoyo:
21AAA349
rubix:
80326644
ean:
4946368821429
Technical sheet / Technical file
Product details
Technical specifications
Product details : MITUTOYO 21AAA349 CONTACT ELEMENT BALL POINT M25X045
Contact Element Ball Point 1 mm Carbide
Applications
Convenient for measuring an indentation
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.23
excl. VAT
/
Each
£
65.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MITUTOYO 901954 CONTACT ELEMENT ROLLER POINT M25X045
MITUTOYO 103014 STYLUS FOR SERIES 513
MITUTOYO 136235 STYLUS FOR SERIES 513
MITUTOYO 136-013 REPLACEMENT STYLUS
MITUTOYO 101119 CONTACT ELEMENT SPHERICAL M25X045
MITUTOYO 103013 STYLUS FOR SERIES 513
MITUTOYO 137257 CONTACT ELEMENT CYLINDER M25X045
TESA 01860202 STYLUS - CARBIDE BALL 2MM DIAMETER 12.53MM LENGTH
MITUTOYO 101121 CONTACT ELEMENT NEEDLE M25X045
MITUTOYO 21CZA201 STYLUS FOR SERIES 513
MITUTOYO 129949 STYLUS FOR SERIES 513
MITUTOYO 103017 STYLUS FOR SERIES 513
MITUTOYO 901312 CONTACT ELEMENT BALL POINT M25X045
MITUTOYO 120047 CONTACT ELEMENT BALL POINT M25X045
MITUTOYO 21AAA340 CONTACT ELEMENT FLAT, M2,5X0,45