• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Hand tools(19,938)
  • Portable power tools(1,340)
  • Pneumatic tools(294)
  • Miscellaneous tools(107)
  • Measuring and monitoring(2,397)
  • Special tools(2,675)
See Tools & Metrology
  • Internal measuring instruments(129)
  • Slide feet(178)
  • Micrometers(468)
  • Comparators and depth measurement(202)
  • Depth-measuring instruments(44)
  • Length measuring instruments(46)
  • Scriber gauges(21)
  • Measuring columns(7)
  • Wedges, pins, rings, plugs and gauge blocks(279)
  • Calibration(7)
  • Holders, auxiliary equipment items(222)
  • Gauges, foil(84)
  • Various measurements(264)
  • Optical rule(27)
  • Surface measurement(17)
  • Force, weight, speed, temperature and various counters(93)
  • Various measures - Maintenance(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Comparators and depth measurement
Accessories for comparators and depth measurement
Key for comparator
MITUTOYO 120-056 CONTACT POINT 2MM

MITUTOYO 120-056 CONTACT POINT 2MM


Contact Element Flat

References
mitutoyo:120056
rubix:4544695
ean:4946368811109
brand logo
brand logo
Technical specifications
UseDigimatic and Dial Indicators and Linear Gages
Technical sheet / Technical file

Product details
Technical specifications

Product details : MITUTOYO 120-056 CONTACT POINT 2MM


Technical specifications


Attributes
UseDigimatic and Dial Indicators and Linear Gages
Show UNSPSC/ECL@SS
£ 22.91 excl. VAT
/ Each
£ 27.49 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

MITUTOYO 101386 CONTACT ELEMENT SHELL M25X045MITUTOYO 137413 CONTACT ELEMENT NEEDLE M25X045MITUTOYO 120041 CONTACT ELEMENT FLAT M25X045MERCER SYLUSMITUTOYO 120064 CONTACT ELEMENT CYLINDER M25X045MITUTOYO 131365 CONTACT ELEMENT FLAT M25X045MITUTOYO 101117 CONTACT ELEMENT FLAT M25X045MITUTOYO 137257 CONTACT ELEMENT CYLINDER M25X045TESA 01860202 STYLUS - CARBIDE BALL 2MM DIAMETER 12.53MM LENGTHMITUTOYO 120047 CONTACT ELEMENT BALL POINT M25X045MITUTOYO 21AAA256 CONTACT ELEMENT NEEDLE M25X045MITUTOYO 901994 CONTACT ELEMENT BALL POINT M25X045MITUTOYO 129949 STYLUS FOR SERIES 513MITUTOYO 900391 CONTACT ELEMENT LEVER POINT M25X045MITUTOYO 101120 CONTACT ELEMENT CONICAL M25X045

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories