ECLIPSEMAG E890 FERRITE LIMPET POT 46X10.7MM M6 W/HOOK


E890 FERRITE LIMPET POT 46X10.7MM M6 W/HOOK

References
eclipse magnetics:E890
rubix:218240
manufacturer :E890
brand logo
brand logo

Product details : ECLIPSEMAG E890 FERRITE LIMPET POT 46X10.7MM M6 W/HOOK


The internal threaded stud pot magnet is also known as a female threaded stud pot magnet. They consist of a ferromagnetic mild steel cup containing a magnet (usually a disc magnet) with a ferromagnetic mild steel stud / boss / bush mounting at the back of the pot magnet into which a threaded hole has been made. These pot magnets are known as female threaded stud pot magnets because the internal threaded hole could take pot magnets with threaded bar at the back (external threaded stud pot magnets / male threaded stud pot magnets) as well as bolts. Because the mild steel is stud / boss is threaded there is decent thread length allowing reasonably high torque to be applied to securely hold each pot magnet in place. The ferrite or ceramic version of the internal threaded stud pot magnet can be used at temperatures up to +120 degrees C and is suitable for almost any application.

Strengths

Max operating temperature 120°c Mild steel pot With removable hook or removable jack option Typical Applications: For height-restricted applications, light lifting, holding, securing and clamping

Technical specifications


Attributes
No attributes to display for this product
£ 9.04 excl. VAT
/ Each
£ 10.85 incl. VAT
  • Usually arrives within 14 working days