Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Workpieces clamping
Standard mechanical elements
Magnet - Standard mechanical element
GISS 210357EU E806BH CYLINDRICAL BAR MAGNET 8 X 25MM
GISS 210357EU E806BH CYLINDRICAL BAR MAGNET 8 X 25MM
Cylindrical bar magnets
References
roebuck:
4971925
rubix:
210357
Technical specifications
Force
9,8
N
Length
25
mm
Shape
Cylindrical
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 210357EU E806BH CYLINDRICAL BAR MAGNET 8 X 25MM
Monoblock cylindrical magnets with two poles at opposite ends.
Technical specifications
Attributes
Force
9,8
N
Length
25
mm
Shape
Cylindrical
Diameter
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.95
excl. VAT
/
Each
£
8.34
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
GISS 210347EU E823BH BUTTON MAGNET 25.4 X 15.9MM
ECLIPSEMAG EM888-R MAGNETIC STRIP ADH.BKD 9.5X3.6X150MM PK2
GISS E824BH BUTTON MAGNET 31.8 X 25.4MM 210348EU
GISS 010644/EU NH130BH NEODYMIUM DEEP POT MAGNET 20MM X 16MM
ECLIPSEMAG FM661 MAGNETIC TAPE ADH.BACKED 12.5X0.75MMX10M
ECLIPSEMAG E897 FERRITE LIMPET POT 100X15.5MM M6 W/JACK
GISS E842BH PAIR RECTANGULAR BAR MAGNET 15 X 50 X 10MM 210362EU
ECLIPSEMAG FM663 MAGNETIC TAPE ADH.BACKED 12.7X1.5MMX30M
ECLIPSEMAG 832 ALNICO DEEP POT 20.5X19MM M6
ECLIPSEMAG FM670 MAGNETIC STRIP 9.5X3.6MMX10M
GISS 210350EU 811BH HORSESHOE MAGNET 20 X 30 X 20MM
ECLIPSEMAG FM662 MAGNETIC TAPE ADH.BACKED 20X0.75MMX10M
ROEBUCK N38A200510BH 20MM NEODYMIUM COUNTERSINK DISC MAGNET PACK OF 2
ECLIPSEMAG E805 ALNICO CYLINDRICAL BAR 6X20MM PK2
ECLIPSEMAG MRT770 RETRIEVAL TOOL TELESCOPIC HEAVY DUTY