References
Rubix-UK:M5X10SBS-A2/100
Rubix:8845565

Product details : M5 X 10 SOCKET BUTTON HEAD A2 PACK OF 100
ISO 7380 Grade A2 stainless steel precision manufactured fastener. Button head with hexagon drive.
Technical specifications
Attributes
| Length | 10 mm |
|---|---|
| Material/finishing | Steel |
| Metrical diameter | M5 |
| Type of imprint | hexagonal (hex) |
| Shape of head | button |
| Quality Grade | A2 |
| Threading diameter | 5 mm |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 6.37 excl. VAT
/ Each
£ 7.64 incl. VAT
- In stock: Next day delivery
