References
Knipex:95 32 100
Rubix:388A4004
EAN:4003773071570




Product details : KNIPEX 9532100 CABLE CUTTERS 100MM
95 32 320 Cable Cutter
Sturdy. Easy to use. Stable Innovative ratchet-drive for cable up to Ø 60 mm. Fixed handle with support area for putting down the pliers when cutting. Easy handling due to low weight (825 g) and compact construction (320 mm length) - also usable in confined areas. Cuts through copper and aluminium cables up to Ø 60 mm in one-hand and two-hand operation. Hardened, precision-ground cutting edges cut smoothly and neatly without crushing. For cutting copper and aluminium single conductors as well as multiple stranded cables. Innovative three-stage ratchet-drive with high leverage for easy cutting in one-hand and two-hand operation. Not suitable for steel wire, wire ropes and fine-stranded (highly flexible) conductors.
Cutting capacity copper cable, multiple-stranded: 600 mm² Cutting capacity copper cable, multiple-stranded: Ø 60 mm MCM: 1.200
Sturdy. Easy to use. Stable Innovative ratchet-drive for cable up to Ø 60 mm. Fixed handle with support area for putting down the pliers when cutting. Easy handling due to low weight (825 g) and compact construction (320 mm length) - also usable in confined areas. Cuts through copper and aluminium cables up to Ø 60 mm in one-hand and two-hand operation. Hardened, precision-ground cutting edges cut smoothly and neatly without crushing. For cutting copper and aluminium single conductors as well as multiple stranded cables. Innovative three-stage ratchet-drive with high leverage for easy cutting in one-hand and two-hand operation. Not suitable for steel wire, wire ropes and fine-stranded (highly flexible) conductors.
Tool length: 650 - 860 mm. Weight only 4980 g. For copper and aluminium single conductors as well as multiple stranded cables - also with hard rubber or plastic sheath. Not suitable for steel wire and wire ropes. Also suitable for cables with iron sheath reinforcement. Little hand force required for cutting due to optimum transmission ratio. High cutting capacity due to two-hand operation and ratchet action. The blade can be opened in any cutting position. Handle length with multiple position adjustment from 400 - 610 mm (short transport length, individual adaptation to working conditions). Blade: special-quality high-grade tool steel, oil-hardened. Handles: high-strength oval aluminium tubing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 750x305x95 mm |
|---|---|
| Cutting capacity | 100 mm |
| Length | 680 mm |
Show UNSPSC/ECL@SS
£ 893.78 excl. VAT
/ Each
£ 1,072.54 incl. VAT
- Delivery usually within ( 14 ) days