References
Expert:E189874
Rubix:2014345
EAN:3258951898741
Documents
Product details : EXPERT CABLE CUTTER 220MM E189874
- ISO 5749
- Cutting capacity: copper wires 12 mm max diameter.
- Bimaterial sheath.
Technical specifications
Attributes
| Cutting capacity | 12 mm |
|---|---|
| Length | 220 mm |
Show UNSPSC/ECL@SS
£ 31.59 excl. VAT
/ Each
£ 37.91 incl. VAT
- Delivery usually within ( 14 ) days
