References
Knipex:95 41 165
Rubix:388A4029
EAN:4003773078609






Product details : KNIPEX 9541165 CABLE SHEARS WITH STRIPPING FUNCTION 165MM
Multifunctional tool for working on NYM cable from 3 x 1.5 mm² to 5 x 2.5 mm² (cutting and stripping). Universal stripping area for both solid conductor cross-sections. Reliable alignment of the cable in the stripping area due to V-shaped blade geometry. For cutting copper and aluminium single conductors as well as multiple stranded cables. Clean and smooth cut without crushing and deformation. Not suitable for steel wire and hard drawn copper conductors. Precision ground, hardened blades. Easy cutting with one-hand operation. With guard. Adjustable bolted joint, self-retaining screw. High-grade special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x42x15 mm |
|---|---|
| Logistic Weight | 220 g |
| Cutting capacity | 12 mm |
| Length | 165 mm |
Show UNSPSC/ECL@SS
£ 53.00 excl. VAT
/ Each
£ 63.60 incl. VAT
- Delivery usually within ( 14 ) days