KNIPEX 9561190SB WIRE ROPE CUTTERS 190MM

Wire Rope Cutter

See technical information

References

Knipex:95 61 190 SB
Rubix:388A4030
EAN:4003773014744
brand logo

Technical specifications

Cutting capacity4 mm
Length265 mm
See all Specifications

Product details : KNIPEX 9561190SB WIRE ROPE CUTTERS 190MM


95 61 190 Wire Rope Cutter
With two crimping dies for end caps on Bowden cable sheaths and end ferrules for traction cables. Comfortable work thanks to handy, slim design and internal opening spring. Bolted joint for precise blade guidance, re-adjustable. High leverage for reduced effort. Cutting edge hardness approx. 64 HRC.
  • Cutting capacity copper cable, multiple-stranded: 10 mm²
  • Cutting capacity copper cable, multiple-stranded (diameter): Ø 7.0 mm
  • Cutting capacity copper cable, fine-stranded (diameter): Ø 6.0 mm
  • Cutting capacities wire rope (diameter): Ø 5.0 mm
  • Cutting capacities medium hard wire (diameter): Ø 4.0 mm
  • Cutting capacities piano wire (diameter): Ø 2.5 mm
  • Cutting capacites iron (diameter): Ø 4 mm
  • AWG: 8
  • For medium hard wire up to 6 mmdia., e.g. Bowden cords, but also for cables and steel rods. With opening spring and locking device. Cutting edges additionally induction hardened. Special blade geometry prevents the wire rope fanning out. For hard wire ropes, also suitable for cables and round steel. With crimping functions e.g. for bicycle Bowden sheath and end caps and Bowden cable bush. Precise, smoothly-operating screw joint. Opening spring in the joint, protected and captive. With locking device. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened

    Strengths

    Comfortable work thanks to its practical tapered shape and its recessed opening spring.

    Applications

    Double function: precise crimping, sharp cutting and does not fray any metal cables, even those of an intense hardness.

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)343x113x20 mm
    Cutting capacity4 mm
    Length265 mm
    £ 48.40 excl. VAT
    / Each
    £ 58.08 incl. VAT
    • Delivery usually within ( 14 ) days