KNIPEX 9532038 CABLE SHEARS 570MM


Cable Shears

References
knipex:95 32 038
rubix:2523742
ean:4003773071556
brand logo
brand logo
Technical specifications
Cutting capacity38 mm
Length570 mm
See all Specifications

Product details : KNIPEX 9532038 CABLE SHEARS 570MM


95 32 038 Cable Shears
Cable shears with adjustable telescopic handles allowing angular positioning. For cable diameters up to 38 mm, handles can be positioned at an angle to set the optimum handle width, which makes the shear also suitable for work in confined areas. Comfortable work thanks to ratchet action and low weight. Heavy duty telescopic handles made of oval aluminium tubing; extendable up to 770 mm for maximum leverage on large cable diameters; retractable down to 570 mm for minimum space requirements during transport. Replaceable cutting head. Extensive cutting range up to max. Ø 38 mm or max. 280 mm² (e.g. 4 x 70 mm² NYY) in copper and aluminium cables. Easier, neater cut due to optimised cutting edge geometry. Adjustable bolted joint.
  • Cutting capacity copper cable, multiple-stranded: 280 mm²
  • Cutting capacity copper cable, multiple-stranded: Ø 38 mm
  • MCM: 550
  • Cable shears with adjustable telescopic handles allowing angular positioning Cable shears for two-hand operation for cutting copper and aluminium cables, single and multiple wire. Cutting capacity: max. 38mm dia. (e.g. 4x70 mm² NYY). Not suitable for steel wire, hard-drawn copper conductors or wire rope!. Optimised blade design for an easy, clean and smooth cut without crushing the cable. Replaceable cutting head. Available as spare part. Adjustable bolted joint, self-retaining screw. Very short, compact design due to telescopic handles. Handle length with multiple position adjustment from 400 - 610 mm (short transport length, individual adaptation to working conditions). Tool length: 570 - 770 mm. Weight only 1980 g. Multi-position adjustable angular positioning joint, for an optimisation of the efficient lever arm, for work in confined areas and individual handle adjustment. With guard. Handles: high-strength oval aluminium tubing. Cutting head: special quality high-grade tool steel, oil-hardened.

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)560x160x45 mm
    Logistic Weight1980 g
    Cutting capacity38 mm
    Length570 mm
    Show UNSPSC/ECL@SS
    £ 235.95 excl. VAT
    / Each
    £ 283.14 incl. VAT
    • Usually arrives within 14 working days