KNIPEX CABLESHEAR165MM 95 11 165 A

Cable Shears

See technical information

References

Knipex:95 11 165 A
Rubix:157A2980
EAN:4003773032021
brand logo

Technical specifications

Length165 mm

Product details : KNIPEX CABLESHEAR165MM 95 11 165 A


95 11 165 A Cable Shears
clean and smooth cut without crushing and deformation. easy cutting with one-hand operation. adjustable bolted joint, self-retaining screw. Cuts multi-core stranded copper and aluminium cables up to Ø 15 mm (50 mm²). Not suitable for steel wire and hard drawn copper conductors. Precision-ground, hardened blades. With guard.
  • Cutting capacity copper cable, multiple-stranded: 35 mm²
  • Cutting capacity copper cable, multiple-stranded: Ø 12 mm
  • AWG: 1 / 0
  • Technical specifications


    Attributes
    Length165 mm
    £ 29.57 excl. VAT
    / Each
    £ 35.48 incl. VAT
    • In stock: Next day delivery