KNIPEX 9512225 STEPCUT XL CABLE SHEARS 225MM
StepCut® XL, Cable shears with step cut Red Handle
See technical informationSee documentsReferences
Knipex:95 12 225
Rubix:388A6765
EAN:4003773088899
Documents
Product details : KNIPEX 9512225 STEPCUT XL CABLE SHEARS 225MM
High-leverage joint, long handles and optimised cutting edges: noticeably easier cutting than with compact cable shears
Large cutting capacity: cuts solid copper or aluminium cables up to 35 mm², stranded cables up to 70 mm²and fine stranded cables up to 120 mm²
Dual cutting areas: Stepped cutting edge holds small and larger cables close to the joint during the cut; the front cutting edge cuts very large cables step by step
Easy one- or two-handed operation with minimum handle opening for large cable diameters
Adjustable, high-leverage bolted joint provides precise and smooth cutting
Slim head for easier accessibility
Pinch guard prevents operators' fingers being pinched
Not suitable for steel-reinforced cables, e.g. ACSR
Cutting edges additionally laser-hardened, cutting edge hardness approx. 56 HRC
Large cutting capacity: cuts solid copper or aluminium cables up to 35 mm², stranded cables up to 70 mm²and fine stranded cables up to 120 mm²
Dual cutting areas: Stepped cutting edge holds small and larger cables close to the joint during the cut; the front cutting edge cuts very large cables step by step
Easy one- or two-handed operation with minimum handle opening for large cable diameters
Adjustable, high-leverage bolted joint provides precise and smooth cutting
Slim head for easier accessibility
Pinch guard prevents operators' fingers being pinched
Not suitable for steel-reinforced cables, e.g. ACSR
Cutting edges additionally laser-hardened, cutting edge hardness approx. 56 HRC
Technical specifications
Attributes
| Length | 225 mm |
|---|
Show UNSPSC/ECL@SS
£ 56.81 excl. VAT
/ Each
£ 68.17 incl. VAT
- Delivery usually within ( 14 ) days





