BAHCO 2233 D-240 CUTTING/STRIPPING PLIERS


Cable Cutting/Stripping Pliers with PVC Coated Handles for Cu and Al Cables

References
bahco:2233 D-240
rubix:2006068
ean:7314150114047
brand logo
brand logo
Technical specifications
Wire diameter16 mm
Weight340 g
Length240 mm
See all Specifications

Product details : BAHCO 2233 D-240 CUTTING/STRIPPING PLIERS


Cable/wire stripping pliers that can both cut and strip copper/aluminium cables. Manufactured from carbon steel all with phosphate surfaces and heads with mirror polish finish. Handles are PVC coated.

Strengths

Wire cutting and stripping pliers for copper and aluminium

Technical specifications


Attributes
Logistic Weight380 g
Wire diameter16 mm
Weight340 g
Length240 mm
Length of noses37 mm
Show UNSPSC/ECL@SS
£ 42.28 excl. VAT
/ Each
£ 50.74 incl. VAT
  • In stock: Next day delivery