KNIPEX 1262180SB KNIPEX AUTOMATIC INSULATION STRIPPER
Automatic Insulation Stripper
See technical informationReferences
Knipex:12 62 180 SB
Rubix:227A1124
EAN:4003773060178
Product details : KNIPEX 1262180SB KNIPEX AUTOMATIC INSULATION STRIPPER
12 62 180 Automatic Insulation Stripper
Strips cables with standard materials without any need for manual adjustment. Fine adjustable zero correction of the blade setting to special material requirements, e.g. due to large temperature differences. Compact, handy and lightweight tool for common cable cross-sections and insulating materials. For single, multiple and fine stranded cables of 0.2 up to 6 mm² with standard insulation. Narrow head style for use in confined areas. With wire cutter for copper and aluminium wires up to 2.5 mm². With adjustable length stop from 6.0 - 18.0 mm for constant stripping lengths.
Stripping capacities in square millimetres: 0.2 — 6.0 mm² AWG: 24 — 10
Strips cables with standard materials without any need for manual adjustment. Fine adjustable zero correction of the blade setting to special material requirements, e.g. due to large temperature differences. Compact, handy and lightweight tool for common cable cross-sections and insulating materials. For single, multiple and fine stranded cables of 0.2 up to 6 mm² with standard insulation. Narrow head style for use in confined areas. With wire cutter for copper and aluminium wires up to 2.5 mm². With adjustable length stop from 6.0 - 18.0 mm for constant stripping lengths.
Compact standard tool at a favourable price for all current cable cross-sections and insulating materials. For single, multiple and fine stranded cables of 0.2 up to 6 mm² with standard insulation. Adapts automatically to the respective cable cross-section. Prevents damage to the conductor. Handy shape and low weight provide high operation comfort. Narrow head style for use in confined areas. With wire cutter for copper and aluminium wires up to 2.5 mm². With adjustable length stop from 6.0 - 18.0 mm for cutting the same stripping lengths during repetitive work. Body: plastic, fibreglass-reinforced. Blades: special tool steel, oil-hardened, interchangeable.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 220x84x27 mm |
|---|---|
| Weight | 151 g |
| Length | 180 mm |
Show UNSPSC/ECL@SS
£ 37.52 excl. VAT
/ Each
£ 45.02 incl. VAT
- Delivery usually within ( 14 ) days