References
Knipex:11 05 160
Rubix:388A3212
EAN:4003773039570
Product details : KNIPEX 1105160 INSULATION STRIPPER 160MM
For single, multi- and fine cables with plastic or rubber insulation max. Ø 5.0 mm and 10 mm² conductor cross section. Simple setting of the desired wire diameter thanks to a knurled screw and locking nut. Special tool steel, forged, hardened in oil.
For single, multiple and fine stranded conductors with plastic or rubber insulation up to 5.0 mm dia. or 10 mm² cable cross-section. Easy adjustment to the required diameter of solid or stranded wire with knurled screw and lock nut. Special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Wire diameter | 5 mm |
|---|---|
| Weight | 157 g |
| Length | 158 mm |
Show UNSPSC/ECL@SS
£ 28.16 excl. VAT
/ Each
£ 33.79 incl. VAT
- Delivery usually within ( 14 ) days



