Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Wire stripping plier for electrician
KNIPEX 1581160 END WIRE STRIPPERS 160MM
KNIPEX 1581160 END WIRE STRIPPERS 160MM
Wire stripping plier for electrician Knipex
References
knipex:
15 81 160
rubix:
388A3297
ean:
4003773015574
Technical specifications
Wire diameter
0.8
mm
Weight
102
g
Length
160
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 1581160 END WIRE STRIPPERS 160MM
For stripping thin cables. Accurate boring to match diameter of wire, precise stripping prism. Non-adjustable. With opening spring. Chrome vanadium electric steel, forged, oil-hardened
Technical specifications
Attributes
Logistics dimensions (L x W x H)
160
x
52
x
12
mm
Wire diameter
0.8
mm
Weight
102
g
Length
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.35
excl. VAT
/
Each
£
44.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 1106160 INSULATION STRIPPER 160MM
KNIPEX 7742130 DIAGONAL CUTTING NIPPERS 130MM
FACOM 986058 986 AUTOMATIC SIDE-ENTRY WIRE STRIPPERS 058
KNIPEX 1112160 END WIRE STRIPPERS 160MM
KNIPEX 1422160 WIRE STRIPPING/CUTTING PLIERS 160MM
BAHCO 2233 D-200 CUTTING/STRIPPING PLIERS
BAHCO 2233D-240IP CUTTING/STRIPPING PLIERS IP
BAHCO 2233 D-160 CUTTING/STRIPPING PLIERS
FACOM WIRE STRIPPER 985762
NWS 1451-49-VDE-180-SB VDE 4 IN 1 SIDE CUTTERS
KNIPEX 124923 SPARE LENGTH STOP FOR 1242/52195
KNIPEX 1282130SB LWL-INSULATION STRIPPERS 130MM
BAHCO 2223 G-150 STRIPPING PLIERS ERGO
KNIPEX 1221180SB AUTOMATIC INSULATION STRIPPERS 180MM
KNIPEX 1280100SB CABLE STRIPPERS 100MM