Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Wire stripping plier for electrician
KNIPEX 1561160 END WIRE STRIPPERS 160MM
KNIPEX 1561160 END WIRE STRIPPERS 160MM
Wire stripping plier for electrician Knipex
References
knipex:
15 61 160
rubix:
388A3296
ean:
4003773014843
Technical specifications
Wire diameter
0.6
mm
Weight
102
g
Length
160
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 1561160 END WIRE STRIPPERS 160MM
For stripping thin cables. Accurate boring to match diameter of wire, precise stripping prism. Non-adjustable. With opening spring. Chrome vanadium electric steel, forged, oil-hardened
Technical specifications
Attributes
Logistics dimensions (L x W x H)
160
x
75
x
12
mm
Wire diameter
0.6
mm
Weight
102
g
Length
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.35
excl. VAT
/
Each
£
44.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 1221180SB AUTOMATIC INSULATION STRIPPERS 180MM
KNIPEX 1240200 SELF-ADJ.INSULATION STRIPPERS 200MM
KNIPEX 7742130 DIAGONAL CUTTING NIPPERS 130MM
KNIPEX 7742115 DIAGONAL CUTTING NIPPERS 115MM
KNIPEX 1422160SB WIRE STRIPPING/CUTTING PLIERS 160MM
BAHCO 2233 D-160 CUTTING/STRIPPING PLIERS
KNIPEX 1640150 CABLE STRIPPERS 150MM
EMITEX EM05.003 RJ45 + RJ11 + STRIPPING TOOL
KNIPEX 1551160 END WIRE STRIPPERS 160MM
KNIPEX 1280100SB CABLE STRIPPERS 100MM
KNIPEX 1685125SB CABLE STRIPPERS 125MM
KNIPEX 1630135SB CABLE STRIPPERS 135MM
KNIPEX 7742115ESD DIAGONAL CUTTING NIPPERS ESD 115MM
KNIPEX 1106160 INSULATION STRIPPER 160MM
KNIPEX 1252195 PRECISTRIP16 AUTOM. INSULATION STRIPPER 195MM