CTIE C20036YELLOW 200 X 3.6MM YELLOW CABLE TIES PACK OF 100


Cable Ties

References
c tie:C20036YELLOW
rubix:244A3430
brand logo
brand logo
Technical specifications
Length200 mm
Material/finishingNylon
See all Specifications

Product details : CTIE C20036YELLOW 200 X 3.6MM YELLOW CABLE TIES PACK OF 100


High quality, multi-purpose coloured cable ties. Ideal for industrial use, packaging, wire management, product identification and DIY. / Colour: Yellow / Material: Nylon PA66 / Working Temp: -40°C to +85°C / Size (L x W): 200mm x 3.6mm / Tensile Strength: 18kg / Max Bundle Diameter: 50mm / Pack Quantity: 100pcs / Box Quantity: 200 packs / Self Extinguishing Class: UL94V2 / UL Approved / ROHS Compliant / Zero Halogen

Technical specifications


Attributes
Length200 mm
Material/finishingNylon
Width3.6 mm
Show UNSPSC/ECL@SS
£ 2.40 excl. VAT
/ Each
£ 2.88 incl. VAT
  • Usually arrives within 14 working days