Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Cable tie/binding tape
ENGEX 650009 CPT200-4.8 200MM X 4.8MM BLACK PACK OF 100
ENGEX 650009 CPT200-4.8 200MM X 4.8MM BLACK PACK OF 100
Cable Ties
References
engex:
650009
rubix:
229A9633
Technical specifications
Length
200
mm
Material/finishing
Nylon
See all Specifications
Product details
Technical specifications
Product details : ENGEX 650009 CPT200-4.8 200MM X 4.8MM BLACK PACK OF 100
UL94V2 flame resistant
UL approved
Technical specifications
Attributes
Length
200
mm
Material/finishing
Nylon
Width
4.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.54
excl. VAT
/
Each
£
6.65
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
2.5 X 100 CABLE TIE C10025 GREEN PACK OF 100
SPARTEX 853447 WHITE NYLON CABLE TIES 6.6 DIAM 36X142 PK100
CABLE TIE NATURAL 13 X 480MM PACK OF 100
HELLERMANN CTIE 150X3.5NATPK100 UB150B-N
CABLE TIE NATURAL 2.5 X 200MM PACK OF 100
4.8 X 200 CABLE TIE TILE RED PACK OF 100
HELLERMAN T120R 380 X 7.6MM BLUE PACK = 100
7.6 X 300 RELEASEABLE CABLE TIE BLACK PK 100
4.8 X 120 CABLE TIE C12048B BLACK PACK OF 100
CABLE TIE BLACK 7.6 X 540MM PACK OF 100
3.6 X 140 CABLE TIE C14036 GREEN PACK OF 100
HELLERMAN MCT50R-NL3P CABLE TIES 200 X 4.6MM BLUE 50R NL3P PACK OF 100
4.8 X 200 CABLE TIE C20048 BLUE PACK OF 100
METAL CONTENT TIE 380X4.7 MM, PA66MP, BLUE (PK 100)
CABLE TIE BLACK 7.6 X 370MM PACK OF 100