HELLERMAN MCT50R-NL3P CABLE TIES 200 X 4.6MM BLUE 50R NL3P PACK OF 100
Hellerman
See technical informationReferences
Hellermanntyton:MCT50RNL3P
Rubix:80994417


Technical specifications
| Length | 202 mm |
|---|---|
| Width | 4.6 mm |
| Type | hellerman mct50r-nl3p cable ties 200 x 4.6mm blue 50r nl3p pack of 100 |
Product details : HELLERMAN MCT50R-NL3P CABLE TIES 200 X 4.6MM BLUE 50R NL3P PACK OF 100
Technical specifications
Attributes
| Length | 202 mm |
|---|---|
| Width | 4.6 mm |
| Type | hellerman mct50r-nl3p cable ties 200 x 4.6mm blue 50r nl3p pack of 100 |
| Material/finishing | Polyamide |
Show UNSPSC/ECL@SS
£ 7.37 excl. VAT
/ Each
£ 8.84 incl. VAT
- In stock: Next day delivery