References
C Tie:CTIE 530X9 BLK 100
Rubix:2514969
Manufacturer :C53090B
Product details : CABLE TIE BLACK 9 X 530MM PACK OF 100
Manufactured from nylon PA66, resistant to most oils, grease, petrol and detergents. Working temperature -40 to +85°C. UL approved, available in natural and black, supplied in packs of 100.
Technical specifications
Attributes
| Length | 530 mm |
|---|---|
| Width | 9 mm |
| Type | cable tie black 9 x 530mm pack of 100 |
Show UNSPSC/ECL@SS
£ 23.14 excl. VAT
/ Each
£ 27.77 incl. VAT
- In stock: Next day delivery
Length
530 mm
Width
Type
cable tie black 9 x 530mm pack of 100

