References
C Tie:CTIE 540X7.6 BLK 100
Rubix:2514970
Manufacturer :C54076B
Product details : CABLE TIE BLACK 7.6 X 540MM PACK OF 100
Manufactured from nylon PA66, resistant to most oils, grease, petrol and detergents. Working temperature -40 to +85°C. UL approved, available in natural and black, supplied in packs of 100.
Technical specifications
Attributes
| Length | 540 mm |
|---|---|
| Width | 7.6 mm |
| Type | cable tie black 7.6 x 540mm pack of 100 |
Show UNSPSC/ECL@SS
£ 26.28 excl. VAT
/ Each
£ 31.54 incl. VAT
- In stock: Next day delivery
Length
540 mm
Width
Type
cable tie black 7.6 x 540mm pack of 100

