HELLERMANN T50LL.NB6P 111-06002 445X4.6MM BLACK CABLE TIES PK500
T-Series Cable Tie
See technical informationReferences
Hellermanntyton:T50LL.NB6P
Rubix:245A4911


Technical specifications
| Length | 445 mm |
|---|---|
| Width | 4.6 mm |
| Type | hellermann t50ll.nb6p 111-06002 445x4.6mm black cable ties pk500 |
Product details : HELLERMANN T50LL.NB6P 111-06002 445X4.6MM BLACK CABLE TIES PK500
Inside serrated cable tie for bundling and securing of cables, pipes and hoses.
Strengths
- High tensile strength with very low insertion force
- Only high quality plastic is used meeting recycling targets
- Inside serrated cable ties for a strong hold onto bundles
- Ergonomic bent tail offers quick and simple installation
- Easy application either manually or with an application tool
Technical specifications
Attributes
| Length | 445 mm |
|---|---|
| Width | 4.6 mm |
| Type | hellermann t50ll.nb6p 111-06002 445x4.6mm black cable ties pk500 |
| Material/finishing | Polyamide |
Show UNSPSC/ECL@SS
£ 66.21 excl. VAT
/ Each
£ 79.45 incl. VAT
- Usually arrives within 14 working days