References
C Tie:CTIE 100X2.5 NAT 100
Rubix:272410
Manufacturer :C10005
Product details : CABLE TIE NATURAL 2.5 X 100MM PACK OF 100
Technical specifications
Attributes
| Length | 98 mm |
|---|---|
| Type | cable tie natural 2.5 x 100mm pack of 100 |
Show UNSPSC/ECL@SS
£ 0.74 excl. VAT
/ Each
£ 0.89 incl. VAT
- In stock: Next day delivery
Length
Width
Type
cable tie natural 2.5 x 100mm pack of 100

