CABLE TIE GREEN 380 X 7.6MM (PACK 100)


Hellermanntyton Cable Ties

References
hellermanntyton:HELLERMANN-T120R-NG3P
rubix:80019491
brand logo
brand logo
Technical specifications
Length390 mm
Material/finishingPolyamide
See all Specifications

Product details : CABLE TIE GREEN 380 X 7.6MM (PACK 100)


Coloured T series cable ties are ideally suited for marking purpose . They can be used to secure or identify kind of bundles at the same time

Applications

Available in a wide range of materials and sizes
High tensile strength with very low insertion force
Only high quality plastic is used meeting recycling targets
Inside serrated cable ties for a strong hold onto bundles
Ergonomic bent tail offers quick and simple installation
Easy application either manually or with an application tool

Technical specifications


Attributes
Length390 mm
Material/finishingPolyamide
Width7.6 mm
Show UNSPSC/ECL@SS
£ 20.43 excl. VAT
/ Each
£ 24.52 incl. VAT
  • Usually arrives within 14 working days