3M SCOTCHFLEX CABLE TIE FS 500 DW-C BLACK 500 MM X 7.5 MM
3M™ Scotchflex™ Cable Tie
See technical informationReferences
3M:FS500DWC
Rubix:395A4680
Manufacturer :7000035312

Product details : 3M SCOTCHFLEX CABLE TIE FS 500 DW-C BLACK 500 MM X 7.5 MM
Use 3M™ Scotchflex™ Cable Tie, moulded from UL approved 6/6 nylon, for a wide range of fastening solutions in electrical installation, maintenance and repairs. This polyamide cable tie is resistant to fuels, lubricants, most chemicals and is weather resistant (black only). They have a normal service temperature range of -40°C to 85°C and an application temperature range of -10°C to 60°C.
3M™ Scotchflex™ Cable Tie are moulded from UL approved 6/6 nylon. The are self-extinguishing according to UL 94 V2 and have an opening load from 80 to 800N.
Strengths
Secure wire bundles and harness components quickly, without slipping;Curved tip allows for faster threading and installation;Moulded from UL approved 6/6 nylon;UL Listed 62275 Type 21 or 21S and Plenum Rated AH-2 for use in air handling spaces;Black cable ties are weather reistsant
Applications
For a wide range of fastening solutions in electrical installation, maintenance and repairs
Technical specifications
Attributes
| Length | 500 mm |
|---|---|
| Width | 7.6 mm |
| Type | cable clamp |
| Material/finishing | Plastic |
| Standard | NON-STANDARD |
Show UNSPSC/ECL@SS
£ 34.77 excl. VAT
/ Each
£ 41.72 incl. VAT
- In stock: Next day delivery