References
Engex:650011
Rubix:229A9654


Technical specifications
| Length | 300 mm |
|---|---|
| Width | 4.8 mm |
| Type | engex 650011 cpt300-4.8 300mm x 4.8mm black tie pack of 100 |
Product details : ENGEX 650011 CPT300-4.8 300MM X 4.8MM BLACK TIE PACK OF 100
UL94V2 flame resistant
UL approved
UL approved
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Width | 4.8 mm |
| Type | engex 650011 cpt300-4.8 300mm x 4.8mm black tie pack of 100 |
| Material/finishing | nylon |
Show UNSPSC/ECL@SS
£ 5.98 excl. VAT
/ Each
£ 7.18 incl. VAT
- Delivery usually within ( 3 ) days