Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Cable tie/binding tape
SPARTEX 853461 BLACK NYLON 66 CABLE TIES DIAM 48X400 PK100
SPARTEX 853461 BLACK NYLON 66 CABLE TIES DIAM 48X400 PK100
Nylon collar 6.6 black
References
spartex:
853461
rubix:
241A4568
ean:
3660338095658
Technical specifications
Length
400
mm
Type
Fastener
Material/finishing
Nylon
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 853461 BLACK NYLON 66 CABLE TIES DIAM 48X400 PK100
Nylon collar, quality 6.6.
Packed in packs of 100.
Technical specifications
Attributes
Length
400
mm
Type
Fastener
Material/finishing
Nylon
Width
4.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.18
excl. VAT
/
Each
£
5.02
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
CABLE TIE BLACK 9 X 530MM PACK OF 100
CABLE TIE NATURAL 3.6 X 200MM PACK OF 100
4.8 X 200 CABLE MARKER TIE NATURAL PK 100
CABLE TIE BLACK 3.6 X 140MM PACK OF 100
CABLE TIE GREEN 380 X 7.6MM (PACK 100)
7.6 X 387 CABLE TIE BLUE PK 100
4.8 X 370 CABLE TIE C37048 GREEN PACK OF 100
SPARTEX 853450 WHITE NYLON CABLE TIES 6.6 DIAM 48X200 PK100
DAVICO 100 X 2.5C/TIE BLACK CABLE TIE-NTB20M PACK OF 100
7.6 X 370 RELEASEABLE CABLE TIE BLACK PK 100
9 X 430 CABLE TIE NATURAL PK 100
SPARTEX 853451 WHITE NYLON CABLE TIES 6.6 DIAM 48X300 PK100
HELLERMANN CTIE 100X2.5NATPK100 T18R-NN3P
7.6 X 300 CABLE TIE NATURAL PACK OF 100
SPARTEX 853457 BLACK NYLON 66 CABLE TIES DIAM 36X200 PK100