References
C Tie:CTIE 480X13 NAT 100
Rubix:2514952
Manufacturer :C48013
Product details : CABLE TIE NATURAL 13 X 480MM PACK OF 100
Technical specifications
Attributes
| Length | 480 mm |
|---|---|
| Width | 13 mm |
| Type | cable tie natural 13 x 480mm pack of 100 |
Show UNSPSC/ECL@SS
£ 48.45 excl. VAT
/ Each
£ 58.14 incl. VAT
- Delivery usually within ( 2 ) days
Length
Width
Type
cable tie natural 13 x 480mm pack of 100

