HELLERMANN CTIE 390X4.7BLKPK100 UB385C-B
Hellermanntyton Cable Ties
See technical informationSee documentsReferences
Hellermanntyton:UB385C-B
Rubix:162A6517
Manufacturer :UB385C-B




Technical specifications
| Length | 390 mm |
|---|---|
| Width | 4.6 mm |
| Type | hellermann ctie 390x4.7blkpk100 ub385c-b |
Documents
Product details : HELLERMANN CTIE 390X4.7BLKPK100 UB385C-B
Cable ties fit for all purposes manufactured in PA66 material.
Applications
A range of commercial grade cable ties
Available in black or natural
Available in black or natural
Technical specifications
Attributes
| Length | 390 mm |
|---|---|
| Width | 4.6 mm |
| Type | hellermann ctie 390x4.7blkpk100 ub385c-b |
| Material/finishing | Polyamide |
Show UNSPSC/ECL@SS
£ 5.71 excl. VAT
/ Each
£ 6.85 incl. VAT
- In stock: Next day delivery