References
C Tie:CTIE 300X4.8 GRN 100
Rubix:2514983
Manufacturer :C30048GREEN
Product details : 4.8 X 300 CABLE TIE C30048 GREEN PACK OF 100
Manufactured from nylon PA66. Resistant to most oils, grease, petrol and detergents. Working temperature -40 to +85°C. UL approved. Supplied in packs of 100.
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Width | 4.8 mm |
| Type | 4.8 x 300 cable tie c30048 green pack of 100 |
Show UNSPSC/ECL@SS
£ 5.81 excl. VAT
/ Each
£ 6.97 incl. VAT
- In stock: Next day delivery

