References
C Tie:CTIE 120X4.8 BLK 100
Rubix:2514959
Manufacturer :C12048B
Product details : 4.8 X 120 CABLE TIE C12048B BLACK PACK OF 100
Manufactured from nylon PA66, resistant to most oils, grease, petrol and detergents. Working temperature -40 to +85°C. UL approved, available in natural and black, supplied in packs of 100.
Technical specifications
Attributes
| Length | 120 mm |
|---|---|
| Width | 4.8 mm |
| Type | 4.8 x 120 cable tie c12048b black pack of 100 |
Show UNSPSC/ECL@SS
£ 1.83 excl. VAT
/ Each
£ 2.20 incl. VAT
- Delivery usually within ( 2 ) days
Length
120 mm
Width
Type
Select...

