• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Glues(636)
  • Adhesive tapes and protective films(1,355)
  • Fasteners(15,848)
  • Clamps & Knobs(327)
  • Site security(920)
See Fasteners, Adhesives & Tapes
  • Bolts(5,037)
  • Nuts(692)
  • Washers(1,024)
  • Threaded rods, stud bolts, helicoils and spacers(315)
  • Screws(7,997)
  • Fastening and fixing products(168)
  • Pins, keys and bushes(46)
  • Hook and eye products(1)
  • Rivet dowel clamps(220)
  • Nails and staples(46)
  • Metal wires and cables(1)
  • Assortment of fasteners(76)
  • Fastening products(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Cable tie/binding tape
4.8 X 300 CABLE TIE SILVER PK 100

4.8 X 300 CABLE TIE SILVER PK 100


Cable tie/binding tape Rubix-UK

References
rubix-uk:C300X4.8 Silver
rubix:80229021
brand logo
brand logo

Product details
Technical specifications

Product details : 4.8 X 300 CABLE TIE SILVER PK 100


Technical specifications


Attributes
No attributes to display for this product
£ 4.24 excl. VAT
/ Each
£ 5.09 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

7.6 X 200 RELEASEABLE CABLE TIE C20076BREL BLACK PACK OF 1004.8 X 370 CABLE TIE C37048 ORANGE PACK OF 100HELLERMANN CTIE 200X4.6BLKPK100 UB200C-B9 X 430 CABLE TIE NATURAL PK 100CABLE TIE NATURAL 2.5 X 100MM PACK OF 100HELLERMANN CTIE 300X4.6BLKPK100 UB300C-BCABLE TIE BLACK 13 X 1030MM PACK OF 100HELLERMANN CTIE 390X7.6BLKPK100 UB385E-BHELLERMANN T50L-NB3P CABLE TIE BLACK 390 X 4.6 PK100CTIE C20036GREEN 200 X 3.6MM GREEN CABLE TIES PACK OF 100CABLE TIE NATURAL 13 X 480MM PACK OF 100SPARTEX 853454 BLACK NYLON 66 CABLE TIES DIAM 25X160 PK1004.8 X 120 CABLE TIE C12048B BLACK PACK OF 100ENGEX ACCESSORIES 651002 CPT100-2.5 100MM X 2.5MM NATURAL (L)100 MM X4.8 X 370 CABLE TIE NATURAL PACK OF 100

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories