References
Draper:70408
Rubix:382A6161
Manufacturer :70408
EAN:5010559704088


Technical specifications
| Length | 500 mm |
|---|---|
| Width | 8.8 mm |
| Type | draper 70408 8.8x500mm cable tie 100 black |
Product details : DRAPER 70408 8.8X500MM CABLE TIE 100 BLACK
High-quality cable ties made from robust nylon and suitable for multiple applications. Supplied in a polythene bag.
Technical specifications
Attributes
| Length | 500 mm |
|---|---|
| Width | 8.8 mm |
| Type | draper 70408 8.8x500mm cable tie 100 black |
| Material/finishing | Nylon |
| Colour | black |
Show UNSPSC/ECL@SS
£ 17.74 excl. VAT
/ Each
£ 21.29 incl. VAT
- Delivery usually within ( 7 ) days